Male Union, 1 C, Forged, Lead Free

  • Mfr # K126610150

  • Zoro # G5429991


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x MPT
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126610150
Zoro #
G5429991
UPC #
677706611504
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"

Details

Fitting Connection Type
C x MPT
Item
Forged Brass Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MPT
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Specific Fitting Shape
Union

Description

Male Union,1 C,Forged,Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.