Pressure Gauge, 100 PSI, 2-1/2" Face, 1/4 in MIP Lower Location, Steel Case Material

  • Mfr # G61100

  • Zoro # G5423980


product price:  $11.56
/ea

Key Features

Accuracy
2.5-2%
Process Connection Location
Lower
Process Connection Size
1/4 in MIP
Gauge Case Material
Steel
For Use With
Applicable With Air, Water, Oil and Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G61100
Zoro #
G5423980
UPC #
717510616606
Country of Origin
China

Dimensions

Process Connection Size
1/4 in MIP
Length
3-1/4 in
Case Diameter
2-1/2 in

Details

Item
Pressure Gauge,100 PSI,2-1/2" Face
Accuracy
2.5-2%
Process Connection Location
Lower
Gauge Case Material
Steel
For Use With
Applicable With Air, Water, Oil and Gas
Maximum Pressure
100 psi

Description

Pressure Gauge,100 PSI,2-1/2 In. Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.