Zoro Homepage

PVC Compression Coupling, 2" Pipe Size

  • Mfr # C12200

  • Zoro # G5423603


product price: $14.29
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12200
Zoro #
G5423603
UPC #
717510122008
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Pipe Size
2 in x 2 in
Overall Length
7 5/8 in
Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
Item
Compression Coupling
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
IPS x IPS
Fitting Side B Type
IPS
Fitting Side A Type
IPS

Description

PVC, 2 in, IPS, 2 in, IPS, 7 5/8 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.