Zoro Homepage

PVC Expansion Coupling, Socket x Spigot, 2" Pipe Size

  • Mfr # E09200

  • Zoro # G5423883


product price: $22.75
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Spigot
Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E09200
Zoro #
G5423883
UPC #
717510092004
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2 in
Fitting Pipe Size
2 in x 2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Spigot
Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
Item
Expansion Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
IPS x IPS
Fitting Side A Type
IPS
Fitting Side B Type
IPS

Description

PVC, 2 in, IPS, 2 in, IPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.