Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Mushroom Vent Cap, 3" x 4" Pipe Size

  • Mfr # M05034

  • Zoro # G6084902


product price: $12.27
/ea
Sold in multiples of 2 for $24.54

Key Features

Pipe Size - Pipe Fitting
3" x 4"
Specific Fitting Shape
Mushroom Vent Cap
Basic Pipe Fitting Shape
Cap
Pipe Size (Fittings)
3" x 4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M05034
Zoro #
G6084902
UPC #
717510050349
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 4"
Pipe Size (Fittings)
3" x 4"

Details

Specific Fitting Shape
Mushroom Vent Cap
Basic Pipe Fitting Shape
Cap
Item
Mushroom Vent Cap
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
PVC
Color
Gray

Description

PVC 3 In.X4 In. Mushroom Vent Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.