Reducing Tee Reducing Tee, 1-1/4" x 1-1/4" x 3/4" Pipe, FNPT
Mfr # B4600223
Zoro # G5435363
product price: $7.99
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4600223
Zoro #
G5435363
UPC #
677706093126
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Details
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Item
Reducing Tee
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Female Female
Threading
NPT
Color
Black
Finish/Coating
Galvanized
Pipe Fitting Gender
Female Female
Fitting Side C Gender
Female
Fitting Shape
Tee
Fitting Side B Gender
Female
Gender
Female
Connection Type
Threaded
Description
Reducing Tee, Banded, Galvanized, Female, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.