Shop All Backflow Preventers
Jones Stephens
Sewer Popper(TM), 3"x4" CO n Relief Valve
Mfr # S62304
Zoro # G5443291
original price:
$26.05
1% off
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material White PVC
- Width 4"
- Pipe Size 3"x 4"
- Length 5"
- Connection threaded
Product Information
- Brand Jones Stephens
- MFR # S62304
- Zoro # G5443291
- UPC # 717510623048
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4" |
Pipe Size | 3"x 4" |
Length | 5" |
Details
Description
Sewer Popper(TM),3 In.x4 In. C/O And Relief Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS20038)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- ZORO SELECT 2-1/2" x 1-1/2" Malleable Iron Hex Bushing Class 150 (521-997BC)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- JONES STEPHENS Dual Check Backflow Preventer, 3/4" (B59001LF)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- Jones Stephens Backflow Preventers