Zoro Homepage

Sewer Relief Valve, 3"

  • Mfr # S25300

  • Zoro # G6085009


product price: $54.99
/ea

Key Features

Material
ABS
Max. Diameter
3-3/8"
Nominal Size
3"
For Use In
To Eliminates Damages Caused by Sewer Back-up
Type
Sewer Relief Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25300
Zoro #
G6085009
UPC #
717510253009
Country of Origin
United States

Dimensions

Max. Diameter
3-3/8"
Nominal Size
3"

Details

Material
ABS
For Use In
To Eliminates Damages Caused by Sewer Back-up
Type
Sewer Relief Plug
Item
Sewer Relief Valve 3"

Description

Sewer Relief Valve 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.