Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree

  • Mfr # K102600050

  • Zoro # G5429982


product price:  $16.99
/ea

Key Features

Fitting Connection Type
C x FPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Connection Type
C x FPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102600050
Zoro #
G5429982
UPC #
677706580503
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"

Details

Fitting Connection Type
C x FPT
Item
Forged Brass Elbow
Pipe Fitting Connection Type
C x FPT
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Flanged Sink Elbow
Specific Fitting Shape
90 Degree Flanged Sink Elbow
Product Type
Sink,Flanged,90 Ell,1/2 C x F,Leadfree

Description

Sink,Flanged,90 Ell,1/2 C x F,Leadfree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.