Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop, ExpnsnStylePEX, Strght

  • Mfr # S10407

  • Zoro # G7804066


product price: $8.45
/ea

Key Features

Pipe Size
1/2"
Type
Quarter-Turn
Temp. Range
40°F to 160°F
Handle Material
Zinc Alloy
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10407
Zoro #
G7804066
UPC #
717510210910
Country of Origin
China

Dimensions

Pipe Size
1/2"
Size
1/2 in x 1/4 in

Details

Type
Quarter-Turn
Temp. Range
40°F to 160°F
Handle Material
Zinc Alloy
Stem Material
Brass
Valve Design
Straight Supply Stop Valve
Max. Working Pressure (PSI)
125 psi
Body Material
Brass
Includes
Handle; Valve
Color
Chrome Plated
Finish
Chrome Plated
Max. Pressure
125 psi
Connection Type
PEX
Standards
ANSI 61-2020: Q = 0.5; ASME A112.18.1-2018; CAN 61-2020: Q = 0.5; cUPC Listed; IAPMO Listed; NSF 61-2020: Q = 0.5
Body Style - Valves
Straight

Description

1/2" PEX F1960 x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Expansion Style PEX, Straight
Chrome plated
cUPC listed
Lead free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.