Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 2 C x 2 C x 3/4 C, 611R, JWNo 11663

  • Mfr # C75255

  • Zoro # G5429547


product price: $37.29
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
2" x 2" x 3/4"
Pipe Size - Pipe Fitting
2" x 2" x 3/4"
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75255
Zoro #
G5429547
UPC #
677706464018
Country of Origin
Korea, Republic of

Dimensions

Tube Size
2" x 2" x 3/4"
Pipe Size - Pipe Fitting
2" x 2" x 3/4"
Pipe Size (Fittings)
2" x 2" x 3/4"

Details

Fitting Connection Type
C x C x C
Item
Wrot/ACR Solder Joint Copper Tee
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x C
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee

Description

Tee,2 C x 2 C x 3/4 C,611R,JW#11663

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.