Zoro Homepage

Tee, Copper, 1 x 1 x 3/4,611R, JWNo 11604

  • Mfr # C75198

  • Zoro # G5429361


product price: $17.79
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
Pipe Size (Fittings)
1" x 1" x 3/4"
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75198
Zoro #
G5429361
UPC #
677706461598
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
Pipe Size (Fittings)
1" x 1" x 3/4"

Details

Fitting Connection Type
C x C x C
Item
Wrot/ACR Solder Joint Copper Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x C
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee,Copper,1 x 1 x 3/4,611R,JW#11604

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.