Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cap, 3/4,617, JWNo 11195

  • Mfr # C75060

  • Zoro # G5429492


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Specific Pipe Fitting Shape
Cap
Pipe Size (Fittings)
3/4"
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75060
Zoro #
G5429492
UPC #
677706451001
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"

Details

Item
Wrot/ACR Solder Joint Copper Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Cap
Product Type
Tube Cap,3/4,617,JW#11195

Description

Tube Cap,3/4,617,JW#11195

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.