Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Strap, WROT, 1/2 U-Type, JWNo 11066

  • Mfr # K159470050

  • Zoro # G5429921


product price: $0.87
/ea
Sold in multiples of 11 for $9.57

Key Features

Tube Size
1/2"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
U-Bend
Pipe Size (Fittings)
1/2"
Basic Pipe Fitting Shape
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K159470050
Zoro #
G5429921
UPC #
677706470507
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Wrot/ACR Solder Joint U-Type Strap
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
U-Bend
Basic Pipe Fitting Shape
Strap
Product Type
Tube Strap,WROT,1/2 U-Type,JW#11066

Description

Tube Strap,WROT,1/2 U-Type,JW#11066

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.