Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cubbie Locker Storage

  • Mfr # 3942JC

  • Zoro # G311894470


product price: $616.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3942JC
Zoro #
G311894470
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 12 Cubbie Locker Storage is a versatile and practical storage solution designed to meet the needs of any classroom, daycare, or playroom. With its sturdy construction and thoughtful design, this locker storage unit offers a convenient and organized way to store personal belongings, toys, books, and other essentials. Featuring twelve individual cubbies, each with its own spacious compartment, this locker storage unit provides ample storage space for multiple users. The cubbies are perfectly sized to accommodate backpacks, lunch boxes, shoes, and other personal items, allowing children to easily find and access their belongings. The open design of the cubbies also promotes visibility, making it easier for both children and teachers to keep track of their items. Constructed from high-quality materials, including durable birch wood and a scratch-resistant laminate finish, this locker storage unit is built to withstand the rigors of daily use. The edges are rounded for added safety, ensuring that little fingers won't get pinched or injured. The unit is also equipped with sturdy, non-marking casters, allowing for easy mobility and flexibility in classroom arrangement. In addition to its functional design, the Jonti-Craft 12 Cubbie Locker Storage is aesthetically pleasing, with a natural wood finish that complements any classroom or playroom decor. The neutral color scheme and clean lines make it a versatile piece that can seamlessly blend into any environment. Overall, the Jonti-Craft 12 Cubbie Locker Storage is a reliable and practical storage solution that offers both functionality and style. With its spacious compartments, durable construction, and sleek design, this locker storage unit is an excellent addition to any educational or recreational setting, providing a neat and organized space for children to store their belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.