Jonti-Craft

48'' x 15'' x 29 1/2'' Mobile Storage Unit with Colored Trays


product price: $766.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Maximize your classroom storage space with this Jonti-Craft Baltic Birch 0726JC 48'' x 15'' x 35 1/2'' super-sized combo mobile wood storage unit with colored trays. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Featuring 15 compartments in various sizes this unit provides a place to store away a variety of books arts and crafts toys and other educational supplies. The bottom features 5 large compartments for multi-purpose storage while the top of the unit features 6 compartments that holds 6 13 1/2'' x 11'' assorted color nontoxic impact-resistant plastic paper trays and 4 cubbie spaces that holds 4 13 1/2'' x 8 5/8'' assorted color nontoxic impact-resistant plastic cubbie trays. You can utilize these removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the unit on its own for visible storage. For added convenience the top 10 compartments feature partitions that are removable to create storage for bulkier items.Boasting a Jonti-Craft KYDZStrong design this storage unit is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.