Jonti-Craft

Baltic Birch 0485JC 41.5'' x 20 1/2'' x 24'' Mobile 2-Tub Wood Sensory Table


product price: $715.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Encourage stimulating play in your daycare center or early learning facility with this Jonti-Craft Baltic Birch 0485JC 41 1/2'' x 20 1/2'' x 24'' mobile 2-tub wood sensory table. Featuring 2 separate tubs this item is perfect for allowing little ones to experiment with water or two different sensory materials while keeping splashes and messes to a minimum. Simply fill the tubs up with water and then add a number of floatable toys to the tops for your children to enjoy a completely unique experience! This item also offers a laminated surface for efficient cleanup. Additionally moving this table is a breeze thanks to its slim frame and 2 caster-mounted legs.This item comes with KYDZSafe rounded edges to enable safe play and handling by guarding against injuries caused by sharp corners. It's also built to withstand the wear and tear of everyday use since it's made from 11 ply 5/8'' Birch wood - the strongest plywood in the world. Plus its KYDZStrong dowel-pin construction will not weaken at the joints which helps to boost its service life by 50%. The wood even features a KYDZTuff ultraviolet acrylic coating that resists yellowing over time and handles the toughest cleaning products such as bleach and nail polish remover so you can remove any permanent marker or other hard-to-clean spots with ease.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 41 1/2''Depth: 20 1/2''Height: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.