Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Driftwood Gray/Key Lime/Gray

  • Mfr # 6423JCM451

  • Zoro # G611900505


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM451
Zoro #
G611900505
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. The table features a unique kidney shape, providing ample space for multiple children to work and play together. Its generous dimensions of 48 inches by 72 inches offer plenty of room for various activities, such as arts and crafts, group projects, or even snack time. The spacious surface is made from high-quality laminate, ensuring durability and resistance to scratches, stains, and spills. The color combination of driftwood gray, key lime, and gray adds a vibrant and modern touch to any space. The driftwood gray tabletop provides a natural and rustic feel, while the key lime and gray accents bring a pop of color and liveliness to the environment. This visually appealing design is sure to capture the attention and imagination of young learners. With its mobile feature, this activity table can be easily transported from one area to another, allowing for quick and effortless reconfiguration of the learning space. Whether you need to create collaborative workstations, group activity centers, or simply rearrange the room for different activities, this table offers the flexibility and convenience you need. Overall, the Berries Kidney Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning environment. Its spacious surface, mobility, and attractive design make it an excellent choice for classrooms, playrooms, or any space where children gather to learn, create, and interact. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.