
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6428JCM131
Zoro # G711900184
product price:Â $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCM131
Zoro #
G711900184
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and sturdy surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, preventing any potential damage from accidental bumps or knocks. One of the standout features of this activity table is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this table can be easily moved around the room to accommodate different activities or to create collaborative workspaces. The casters also make it effortless to clean the area underneath the table, ensuring a tidy and organized learning environment. The color scheme of this table is both visually appealing and calming. The combination of freckled gray, coastal blue, and gray creates a soothing ambiance that promotes concentration and focus. This table is not only functional but also aesthetically pleasing, adding a touch of style to any space. Whether it's for group projects, arts and crafts, or simply a place for children to gather and socialize, the Berries Octagon Activity Table is a versatile and practical addition to any educational or recreational setting. Its durability, mobility, and attractive design make it a reliable and attractive choice for educators, parents, and children alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.