
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6478JCA114
Zoro # G111900715
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA114
Zoro #
G111900715
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. This allows for hassle-free maintenance, making it ideal for busy classrooms or playrooms. The vibrant orange and gray accents on the table's edges and legs add a pop of color, creating an inviting and stimulating atmosphere. This visually appealing design is sure to capture the attention and imagination of young learners, encouraging them to actively participate in various activities. With its A-height, this table is specifically designed for children, promoting proper posture and ergonomics during play or study sessions. The comfortable height ensures that children can easily access the table's surface without straining their backs or necks. Whether it's for group projects, arts and crafts, or individual learning, the Berries Rectangle Activity Table provides ample space for children to spread out and engage in various activities. Its generous dimensions allow for multiple children to work together, fostering collaboration and teamwork. Overall, the Berries Rectangle Activity Table in freckled gray/orange/gray is a well-crafted, visually appealing, and functional piece of furniture that enhances any learning environment. It offers a comfortable and engaging space for children to explore their creativity, learn, and interact with their peers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.