
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6478JCE451
Zoro # G311900768
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE451
Zoro #
G311900768
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any learning or play environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, making it perfect for classrooms, daycare centers, or even at home. The table features a stylish and contemporary design with a combination of driftwood gray, key lime, and gray colors, adding a touch of vibrancy to any space. The driftwood gray tabletop provides a natural and rustic feel, while the key lime and gray accents add a pop of color, creating an engaging and visually appealing atmosphere. Constructed with durability in mind, this activity table is made from high-quality materials that can withstand the rigors of daily use. The sturdy legs ensure stability, allowing children to engage in various activities without any wobbling or tipping concerns. The spacious 24-inch by 36-inch tabletop offers ample space for children to work, play, or create. Whether it's for arts and crafts, group projects, or even snack time, this table provides a dedicated area for children to gather and collaborate. Additionally, the rectangular shape promotes social interaction and encourages communication among children, fostering a sense of community and teamwork. The smooth surface is easy to clean, ensuring a hygienic environment for children to learn and play. Overall, the Berries Rectangle Activity Table in driftwood gray, key lime, and gray is a practical, durable, and visually appealing piece of furniture that enhances any learning or play space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.