
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Red/Gray
Mfr # 6478JCE008
Zoro # G511900766
product price: $348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE008
Zoro #
G511900766
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, allowing young children to comfortably sit and engage in activities without straining their posture. The table's height is perfectly suited for children aged 2 to 5 years, promoting proper ergonomics and encouraging healthy sitting habits. The eye-catching color combination of freckled gray, red, and gray adds a vibrant touch to any learning environment. It not only stimulates children's visual senses but also creates an inviting and engaging atmosphere that encourages creativity and imagination. With its practical design and durable construction, the Berries Rectangle Activity Table is an excellent investment for schools, daycare centers, and even homes. It provides a dedicated space for children to learn, play, and interact with their peers, fostering social skills, cognitive development, and fine motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.