
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Black/Black
Mfr # 6403JCA180
Zoro # G411899672
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA180
Zoro #
G411899672
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 24 inches by 48 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also ensures easy cleaning and maintenance. The black edge banding provides an extra layer of protection against bumps and scratches, ensuring the table's longevity. The A-height design is specifically tailored for younger children, allowing them to comfortably sit and work at the table. The black powder-coated legs not only provide stability but also add a sleek and modern touch to the overall design. This activity table is not only functional but also highly versatile. It can be used for a wide range of activities, including drawing, writing, reading, and even snack time. Its spacious surface allows for multiple children to work together, promoting collaboration and social interaction. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table in the A-height is a practical and stylish choice. Its durable construction, ample workspace, and child-friendly design make it an excellent investment for any educational or recreational environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.