
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Oak/Black/Black
Mfr # 6403JCM210
Zoro # G911900045
product price: $584.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM210
Zoro #
G911900045
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, playrooms, libraries, or any space where collaborative activities take place. The table features a sturdy construction, ensuring durability and longevity. The oak laminate tabletop provides a smooth and resilient surface that can withstand daily use and resist scratches, stains, and spills. Its rectangular shape offers ample space for multiple users to comfortably engage in various activities such as arts and crafts, group projects, or board games. Equipped with four black locking casters, this table is effortlessly mobile, allowing for easy rearrangement and flexibility in any setting. Whether you need to create collaborative workstations or clear space for other activities, the mobility of this table ensures convenience and adaptability. The sleek black edge banding not only adds a touch of elegance but also provides extra protection against bumps and collisions. The black powder-coated upper legs and chrome lower legs not only contribute to the table's contemporary aesthetic but also offer exceptional stability and support. The Berries Rectangle Activity Table - 24 in. x 48 in., Mobile - Oak/Black/Black is not only functional but also aesthetically pleasing. Its modern design seamlessly blends with any decor, while its practical features make it an ideal choice for educational institutions, recreational centers, or even home use. With its exceptional quality and versatility, this table is sure to enhance any learning or collaborative environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.