
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6473JCA452
Zoro # G411900958
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA452
Zoro #
G411900958
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The driftwood gray, coastal blue, and gray color combination adds a touch of sophistication and modernity to any space, making it an attractive choice for both educational and recreational environments. The rectangular shape of the table offers ample surface area for various activities, such as arts and crafts, puzzles, and group projects. Its smooth and seamless surface allows for easy cleaning and maintenance, ensuring a hygienic and tidy workspace for children. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, promoting proper posture and comfort during activities. The legs also feature protective boots, preventing scratches and scuffs on floors while providing stability and balance. The Berries Rectangle Activity Table is not only functional but also safe for children. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions limits, promoting healthier indoor air quality. Additionally, it is made from non-toxic materials, ensuring the safety and well-being of young users. Overall, the Berries Rectangle Activity Table in driftwood gray, coastal blue, and gray is a versatile, durable, and aesthetically pleasing addition to any learning or play environment. Its thoughtful design and high-quality construction make it a reliable choice for educators, parents, and caregivers seeking a functional and safe workspace for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.