
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Maple/Maple/Camel
Mfr # 6408JCA251
Zoro # G411899986
product price: $349.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA251
Zoro #
G411899986
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young learners. The table features a beautiful combination of maple and camel colors, creating a warm and inviting aesthetic that effortlessly blends into any space. Crafted with durability in mind, this activity table is constructed from high-quality materials that ensure long-lasting use. The sturdy maple tabletop provides a smooth and spacious surface for various activities such as arts and crafts, group projects, or even as a study area. Its rectangular shape offers ample space for multiple children to comfortably engage in collaborative tasks. The Berries Rectangle Activity Table is not only visually appealing but also highly functional. It is equipped with adjustable legs, allowing you to customize the height according to the age and needs of the users. This feature ensures ergonomic comfort and promotes proper posture during extended periods of use. Furthermore, this table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents or injuries, making it suitable for young children. The easy-to-clean surface is resistant to stains and scratches, ensuring that the table maintains its pristine appearance even after rigorous use. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with an A-height and a maple/maple/camel color combination, is a versatile, durable, and aesthetically pleasing addition to any learning or recreational space. Its functionality, safety features, and customizable height make it an ideal choice for classrooms, playrooms, daycare centers, or any environment where children's activities are encouraged. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.