
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Red/Gray
Mfr # 6408JCE008
Zoro # G311899628
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE008
Zoro #
G311899628
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray, red, and gray color combination adds a vibrant touch to any space, making it visually appealing for children. The E-height of this table is specifically designed for early childhood education settings, allowing young learners to comfortably engage in activities while seated. The rectangular shape provides ample space for multiple children to work together, fostering collaboration and teamwork. Additionally, this activity table is equipped with adjustable legs, allowing you to customize the height according to the age and height of the children using it. This feature ensures ergonomic comfort and promotes proper posture during activities. With its practical design and durable construction, the Berries Rectangle Activity Table is an excellent investment for classrooms, daycare centers, and playrooms. It provides a dedicated space for children to explore their creativity, develop their cognitive skills, and engage in interactive learning experiences. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.