
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6413JCM005
Zoro # G611900260
product price: $751.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM005
Zoro #
G611900260
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. This makes it an excellent choice for arts and crafts activities, group projects, or even as a workspace for adults. The vibrant color combination of freckled gray, teal, and gray adds a touch of modernity and liveliness to any environment. It effortlessly blends with various decor styles, making it a versatile addition to any space. The rectangular shape provides ample surface area for multiple users, allowing for collaborative work or group discussions. With its spacious design, this activity table encourages interaction and engagement among users. Whether it's for group learning, team-building exercises, or simply a gathering spot for friends, this table provides a comfortable and inviting space for all. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile feature and attractive color scheme, is a practical and stylish choice for any setting that requires a versatile and durable table. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.