
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6413JCM007
Zoro # G611900277
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM007
Zoro #
G611900277
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a delightful combination of freckled gray, yellow, and gray colors, is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision and durability, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries during active play. The mobility of this table is a standout feature, allowing for effortless rearrangement and adaptability to different settings. Equipped with four sturdy casters, two of which are locking, this table can be easily moved around or securely fixed in place as needed. This feature is particularly beneficial for educators or parents who frequently rearrange their learning spaces or need to create versatile activity stations. The spacious rectangular tabletop provides ample room for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a generous surface area to accommodate all kinds of collaborative endeavors. The vibrant color scheme adds a touch of liveliness and creativity to any space, stimulating young minds and fostering an engaging learning environment. Overall, the Berries Rectangle Activity Table in freckled gray, yellow, and gray is a versatile, durable, and visually appealing piece of furniture that combines functionality with mobility. It is an excellent addition to any educational or recreational setting, providing a conducive space for children to learn, play, and interact with one another. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.