
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Navy/Gray
Mfr # 6468JCA112
Zoro # G811900466
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA112
Zoro #
G811900466
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and adorned in a captivating combination of Freckled Gray, Navy, and Gray, is a versatile and stylish addition to any learning or recreational environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The table's round shape encourages inclusivity and fosters a sense of unity among young learners. Its generous 42-inch diameter offers ample surface area for various activities, such as arts and crafts, group projects, or even a cozy reading corner. The A-height design ensures that the table is perfectly suited for children, allowing them to comfortably sit or stand around it. Crafted with utmost attention to detail, the table features a durable laminate surface that is resistant to scratches, stains, and spills, making it ideal for everyday use in busy classrooms or playrooms. The Freckled Gray, Navy, and Gray color scheme adds a touch of sophistication and modernity to any space, effortlessly blending with existing decor. Equipped with sturdy, powder-coated steel legs, this activity table assures stability and longevity. The adjustable levelers ensure that the table remains steady on any surface, providing a safe and secure environment for children to engage in their activities. Whether used in a classroom, daycare, library, or even at home, the Berries Round Activity Table in Freckled Gray/Navy/Gray is a versatile and durable piece of furniture that promotes creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.