
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Red/Gray
Mfr # 6468JCE008
Zoro # G011900099
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE008
Zoro #
G011900099
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating Freckled Gray/Red/Gray color combination is a versatile and engaging addition to any learning or recreational environment. This meticulously crafted table is designed to provide a comfortable and functional space for children to engage in various activities, fostering their creativity, collaboration, and cognitive development. The table's 42-inch diameter offers ample surface area, allowing multiple children to gather around and participate in group projects, games, or discussions. Its E-height, specifically designed for early childhood education, ensures that children can comfortably sit or stand around the table, promoting inclusivity and accommodating different learning styles. The eye-catching Freckled Gray/Red/Gray color scheme adds a vibrant touch to any space, making it visually appealing and stimulating for young minds. The freckled gray laminate tabletop is not only aesthetically pleasing but also highly durable, with superior resistance to scratches, stains, and spills, ensuring long-lasting use in busy environments. The table's sturdy construction, featuring a reinforced steel frame and adjustable legs, assures stability and adaptability to different heights, accommodating children of various ages and sizes. The legs also include nylon swivel glides, which not only protect the floor from scratches but also allow for easy movement and rearrangement of the table. Whether used in classrooms, daycare centers, libraries, or playrooms, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Red/Gray color scheme is a versatile and durable piece of furniture that encourages active learning, social interaction, and imaginative play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.