Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., A-height, Freckled Gray/Black/Black

  • Mfr # 6458JCA180

  • Zoro # G711900696


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCA180
Zoro #
G711900696
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a versatile and functional addition to any classroom or learning environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to work, play, and interact. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The black edge banding adds an extra layer of protection against everyday wear and tear, making it perfect for high-traffic areas. With its six-leaf design, this activity table offers ample space for multiple children to collaborate and engage in group activities. The A-height, specifically designed for younger children, ensures that they can comfortably sit and work at the table without any discomfort or strain. The Berries Six Leaf Activity Table promotes a conducive learning environment by encouraging interaction, creativity, and teamwork. Whether it's for group projects, arts and crafts, or simply a space for children to gather and socialize, this table is a versatile and essential piece of furniture. In addition to its functionality, this table also boasts a sleek and modern design. The combination of freckled gray and black gives it a contemporary look that seamlessly blends with any classroom decor or color scheme. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a reliable, durable, and aesthetically pleasing addition to any educational setting. It provides a comfortable and engaging space for children to learn, collaborate, and grow, making it an excellent investment for educators and parents alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products