Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., A-height, Freckled Gray/Teal/Gray

  • Mfr # 6458JCA005

  • Zoro # G411900644


product price: $578.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCA005
Zoro #
G411900644
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size and A-height is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is perfect for group activities, collaborative learning, and creative play. Crafted with durability in mind, the table features a sturdy laminate top that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of elegance, while the teal and gray accents provide a vibrant and modern look. The table's six-leaf design offers ample space for multiple children to comfortably engage in various activities simultaneously. The A-height of the table is specifically designed for younger children, ensuring that they can easily reach and interact with the tabletop. This promotes a sense of independence and encourages active participation in learning and play. The table's height is also adjustable, allowing it to accommodate children of different ages and sizes. With its rounded corners and edges, the Berries Six Leaf Activity Table prioritizes safety, minimizing the risk of accidents or injuries. The table's sturdy steel legs provide stability and support, ensuring that it can withstand the rigors of daily use. Easy to clean and maintain, this activity table is a practical choice for busy classrooms and play areas.Overall, the Berries Six Leaf Activity Table in a 60-inch size and A-height is a reliable, stylish, and versatile piece of furniture that fosters creativity, collaboration, and active learning in children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.