
Berries Square Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6418JCA450
Zoro # G811900404
product price: $378.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA450
Zoro #
G811900404
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability and longevity in mind, this table is made from high-quality materials that can withstand the rigors of daily use. The tabletop is constructed from a sturdy laminate material that is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The driftwood gray color of the tabletop adds a touch of sophistication and elegance to any space, while the gray legs and edges provide a sleek and modern look. With an A-height, this table is specifically designed for younger children, allowing them to comfortably sit and engage in activities without straining their backs or necks. The square shape of the table provides ample space for multiple children to work together, fostering collaboration and teamwork. In addition to its functional design, this table also prioritizes safety. The rounded edges and corners minimize the risk of accidents and injuries, making it a suitable choice for environments with young children. Overall, the Berries Square Activity Table in driftwood gray/gray/gray is a stylish, durable, and safe option for any educational or recreational setting. Its versatility and functionality make it an excellent investment that will enhance the learning and play experiences of children for years to come. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.