
Berries Square Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6418JCM451
Zoro # G911899936
product price: $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM451
Zoro #
G911899936
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Crafted with utmost precision and designed to cater to the needs of young learners, this table offers a spacious surface for various activities and group projects. Constructed with durability in mind, this table features a sturdy frame that ensures long-lasting use. The driftwood gray finish adds a touch of elegance and sophistication, making it suitable for any educational environment. The combination of key lime and gray accents on the edges adds a pop of color, creating a vibrant and engaging atmosphere. One of the standout features of this table is its mobility. Equipped with casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different teaching styles and activities. Whether it's a collaborative project, a group discussion, or individual work, this table can be easily adjusted to accommodate various learning scenarios. The Berries Square Activity Table is not only visually appealing but also highly functional. Its spacious surface provides ample room for multiple children to work comfortably, fostering collaboration and interaction. The smooth laminate top is easy to clean and maintain, ensuring a hygienic learning environment. Overall, the Berries Square Activity Table in driftwood gray with key lime and gray accents is a versatile, durable, and visually appealing addition to any educational setting. With its mobility and ample workspace, it promotes active learning, creativity, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.