Berries Trapezoid Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Gray/Gray

  • Mfr # 6438JCE450

  • Zoro # G411899665


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6438JCE450
Zoro #
G411899665
UPC #
-
Country of Origin
United States

Description

The Berries Trapezoid Activity Table in the size of 24 inches by 48 inches, with an E-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and designed to cater to the needs of both children and adults, this table offers a spacious and comfortable surface for various activities. The trapezoid shape of the table adds a unique touch to its overall aesthetic appeal, making it stand out in any setting. The dimensions of 24 inches by 48 inches provide ample space for individuals to work, play, or engage in group activities. Whether it's a classroom, library, daycare center, or even a home, this table is a perfect fit for any space. The driftwood gray and gray color combination adds a touch of elegance and sophistication to the table, making it visually appealing and suitable for any decor style. The high-quality construction ensures durability and longevity, with a sturdy frame that can withstand daily use and heavy-duty activities. The E-height of the table is specifically designed for early childhood education, allowing young learners to comfortably sit and engage in various activities. It promotes proper posture and ergonomics, ensuring a comfortable and productive learning experience. The Berries Trapezoid Activity Table is not only functional but also highly practical. It features adjustable legs that can be easily modified to accommodate different age groups or individuals with varying height requirements. This adaptability makes it a versatile piece of furniture that can be used for years to come. Overall, the Berries Trapezoid Activity Table in the size of 24 inches by 48 inches, with an E-height, in driftwood gray and gray color combination, is a stylish, durable, and versatile addition to any learning or recreational space. Its spacious surface, adjustable height, and appealing design make it a perfect choice for individuals of all ages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.