Shop All Activity & Classroom Tables
Jonti-Craft
Birch 57449JC 28'' x 25'' x 19'' KYDZ Brick Building Table with 4 Colored Tubs.
Mfr # 53157449
Zoro # G311673945
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 53157449
- Zoro # G311673945
- Country of Origin China
- Category Activity & Classroom Tables
Description
Give children the perfect place to build and play with this Jonti-Craft Baltic Birch 57449JC 28'' x 25'' x 19'' KYDZ traditional brick building table with 4 colored tubs. Building tables help kids use their imagination and develop fine motor skills making this table a great addition to any daycare center classroom or Head Start facility. This building table sits 19'' high making it the perfect size for any child using it! It features a bright green 20'' x 20'' brick base that is permanently mounted to the table top and compatible with traditional bricks. This base provides the perfect backdrop for creativity and fun and keeps every creation in one convenient place. Four slots below offer a great storage spot and the four included tubs make organization easy. Each tub is a different color so you can even develop a color-coded system.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners. It is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong construction that extends product life by 50%. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 28''Depth: 25''Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- TUUCI 7 ft Hexagon Satin Rib Set (K100001-7H-SAT)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- Jonti-Craft Activity & Classroom Tables