Zoro Homepage

KYDZ Building Table, Preschool Brick Compatible, with Colored Tubs

  • Mfr # 57459JC

  • Zoro # G711900481


product price: $662.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57459JC
Zoro #
G711900481
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft KYDZ Building Table with Colored Tubs is the perfect addition to any preschool or early childhood learning environment. This versatile table is designed to accommodate young builders and foster their creativity and imagination. The table is specifically designed to be compatible with preschool-sized building bricks, allowing children to easily build and construct various structures. The large surface area provides ample space for multiple children to work together, promoting collaboration and social interaction. One of the standout features of this building table is the inclusion of colored tubs. These tubs are strategically placed around the edges of the table, providing convenient storage for the building bricks. The vibrant colors of the tubs not only add a pop of visual appeal but also help children organize and sort their bricks by color, enhancing their cognitive and fine motor skills. Constructed with high-quality materials, this building table is built to withstand the rigors of daily use in a busy classroom setting. The KYDZ Tuff finish ensures durability and easy maintenance, while the rounded edges and corners ensure the safety of young users. In addition to its functional design, this building table also boasts a sleek and modern aesthetic that will seamlessly blend into any classroom or playroom decor. Its neutral color palette allows it to complement a variety of color schemes and themes. Overall, the Jonti-Craft KYDZ Building Table with Colored Tubs is a must-have for any preschool or early childhood learning environment. It provides a dedicated space for young builders to explore their creativity, develop their fine motor skills, and engage in collaborative play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.