Zoro Homepage

KYDZ Suite Panel, T-height, 24 in. Wide, Mirror

  • Mfr # 1510JCTMR

  • Zoro # G111994288


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510JCTMR
Zoro #
G111994288
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Panel - T-height - 24 in. Wide - Mirror is a versatile and functional addition to any educational or play environment. With its sleek and modern design, this panel is not only visually appealing but also highly practical. Measuring 24 inches wide, this panel is the perfect size for creating partitions or dividing spaces in classrooms, daycare centers, or playrooms. It can be easily integrated into the KYDZ Suite system, allowing for endless configuration possibilities. Whether you need to create separate learning areas, quiet corners, or simply add a touch of style to your space, this panel is the ideal solution. The mirror feature of this panel adds an extra dimension to its functionality. It not only serves as a reflective surface but also promotes self-awareness and social interaction. Children can use the mirror to observe themselves, practice self-expression, or engage in imaginative play. It can also be used by teachers or caregivers to monitor children's activities from a distance. Constructed with durability in mind, this panel is made from high-quality materials that are built to withstand the rigors of daily use. The edges are rounded for added safety, ensuring that little ones can explore and interact with the panel without any risk of injury. Overall, the KYDZ Suite Panel - T-height - 24 in. Wide - Mirror is a versatile, durable, and visually appealing addition to any educational or play environment. It offers endless possibilities for creating functional and engaging spaces while promoting self-awareness and social interaction among children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.