Zoro Homepage

Purpose+ Round Table, 36 in. Diameter

  • Mfr # 6262JCP251

  • Zoro # G311900430


product price: $481.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262JCP251
Zoro #
G311900430
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Round Table - 36 in. Diameter is a versatile and functional piece of furniture that is perfect for any classroom, playroom, or activity area. With its sturdy construction and durable materials, this table is built to withstand the rigors of daily use and provide a reliable surface for various activities. Measuring 36 inches in diameter, this round table offers ample space for multiple children to gather around and engage in collaborative play, group discussions, or arts and crafts projects. The smooth laminate tabletop is not only easy to clean but also resistant to stains, scratches, and spills, ensuring its longevity and maintaining its pristine appearance. The table's height is designed to accommodate children of different ages and sizes, promoting inclusivity and comfort during various activities. Its solid wood legs provide stability and support, ensuring a safe and secure environment for children to work and play. The Jonti-Craft Purpose+ Round Table features a contemporary design that seamlessly blends with any decor style. Its neutral color palette allows it to effortlessly complement existing furniture and create a cohesive look in any space. Additionally, the table's simple yet elegant design makes it suitable for both educational and recreational settings. Whether used in a classroom, daycare center, or home, the Jonti-Craft Purpose+ Round Table - 36 in. Diameter is a versatile and durable piece of furniture that promotes collaboration, creativity, and learning. Its high-quality construction, spacious surface, and timeless design make it an excellent investment for any environment where children gather to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.