
Rainbow Accents Space Saver Sensory Table, Navy
Mfr # 2857JC112
Zoro # G011899973
product price: $767.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2857JC112
Zoro #
G011899973
UPC #
-
Country of Origin
United States
Description
The Rainbow Accents Space Saver Sensory Table in Navy is a versatile and engaging addition to any classroom or play area. Designed with children's sensory development in mind, this sensory table provides a stimulating and interactive experience that encourages exploration, creativity, and learning. Crafted with high-quality materials, this sensory table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The navy color adds a touch of sophistication and blends seamlessly with any existing classroom decor. Featuring a space-saving design, this sensory table is perfect for classrooms or play areas with limited space. Its compact size allows for easy placement and mobility, making it convenient to move around as needed. The table's height is also adjustable, accommodating children of different ages and sizes. The sensory table is equipped with a removable tub that can be filled with various materials such as water, sand, or sensory items like rice or beans. This provides endless opportunities for sensory exploration and experimentation. Children can engage in tactile play, develop fine motor skills, and enhance their sensory perception through hands-on experiences. The table's design includes a convenient drain plug, making it effortless to empty and clean after use. It also features a sturdy lid that can be used to cover the tub, keeping the contents secure and protected when not in use. With its vibrant navy color, durable construction, and versatile design, the Rainbow Accents Space Saver Sensory Table is an excellent addition to any educational environment. It promotes sensory development, encourages imaginative play, and provides endless opportunities for learning and discovery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.