Zoro Homepage

Rainbow Accents Super-Sized Single Mobile Storage Unit, Coastal Blue

  • Mfr # 2691JCWW131

  • Zoro # G211894570


product price: $817.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCWW131
Zoro #
G211894570
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Super-Sized Single Mobile Storage Unit in Coastal Blue is a versatile and practical storage solution for any classroom or playroom. With its vibrant coastal blue color, this storage unit adds a pop of color and style to any space. Measuring at 48 inches wide, 15 inches deep, and 35.5 inches high, this storage unit offers ample storage space for books, toys, art supplies, and more. The super-sized design ensures that there is plenty of room to keep all your essentials organized and easily accessible. Equipped with four spacious shelves, this storage unit allows for efficient organization and easy sorting of items. The shelves are adjustable, allowing you to customize the storage space according to your needs. The unit also features a durable laminate construction, ensuring long-lasting durability and resistance to wear and tear. What sets this storage unit apart is its mobility. With four heavy-duty casters, two of which are lockable, you can easily move the unit around the room or lock it in place for stability. This feature is especially useful in a classroom or playroom setting where flexibility and adaptability are key. The Rainbow Accents Super-Sized Single Mobile Storage Unit in Coastal Blue is not only functional but also aesthetically pleasing. Its vibrant color and sleek design make it a stylish addition to any space. Whether you need extra storage in a classroom, daycare, or home, this storage unit is a reliable and attractive choice. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.