COMMANDER-2 V2
- Mfr # 575-344-004
- Zoro # G614908065
product price:Â
$
64.69
/ea
Key Features
Features
Mute Light Indicator, Flexible Microphone, Plug and Play, In-Line Volume Control
Adjustable Headband
Yes
Driver Size
1.18"
Adjustable Microphone
Yes
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 575-344-004
- Zoro #
- G614908065
- UPC #
- 5060126959021
- Country of Origin
- China
- Item
- Headset
- Features
- Mute Light Indicator, Flexible Microphone, Plug and Play, In-Line Volume Control
- Adjustable Headband
- Yes
- Adjustable Microphone
- Yes
- Connectivity Technology
- Wired
- Earpiece Design
- On-ear, Over-the-head
- Minimum Frequency Response
- 20 Hz
- Ear Cushion Material
- Leatherette
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Microphone Design
- Boom
- Microphone Technology
- Noise Cancelling, Uni-directional
- Host Interface
- USB Type C, USB Type A
- Impedance
- 32 Ohm
- Maximum Frequency
- 20 kHz
- Microphone Frequency Response
- 100 Hz to 16 kHz
- Earpiece Controls
- Mute, Volume
Dimensions
- Driver Size
- 1.18"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.