Shop All Animal Repellents & Traps
Jt Eaton
Catch and Release Skunk Trap, 30 1/2 in
Mfr # 475N
Zoro # G9468426
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Used For Skunks
- Overall Width 30 1/2 in
- Application Method Outdoors
- Trap Style Box
Product Information
- Brand Jt Eaton
- MFR # 475N
- Zoro # G9468426
- UPC # 076706475015
- Country of Origin China
- Category Animal Repellents & Traps
Dimensions
Overall Width | 30 1/2 in |
Overall Length | 8 in |
Overall Height | 9 1/8 in |
Overall Depth | 8 in |
Details
Description
Live Animal Trap, Targeted Animals Skunks, Trap Style One Door Trap, Material Plastic, Indoor/Outdoor Use Indoor/Outdoor, Capacity 1 Skunk, Overall Height 9 1/8 in, Overall Width 30 1/2 in, Overall Depth 8 in, Color Black, Bird Species Not Applicable, Features Not Applicable, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA CANADA Nzl Pistol 1Ptrn Mtl/Plstc (8149)
- OREGON Fuel Line (07-260)
- SUNBELT BLADE-MOWER, 16-5/8", 11/16 16.5" x2" x1" (A-B1KU1020)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- JT EATON Live Animal Trap, 42 In. L, 15 In. W (495N)
- JT EATON Rodenticide, Blocks, Bromadiolone, 17.3 lb. (716-B)
- JT EATON Rodenticide, Blocks, Bromethalin, 4.5 lb. (750)
- JT EATON Rodenticide, Diphacinone, Blocks, 4 lb Wt, Red (704-AP)
- JT EATON Live Animal Trap, 24in L x 7in W x 8in H (465N)
- JT EATON Rodenticide, Blocks, Diphacinone, 10.1 lb. (709-AP)
- REPELLEX Mole/Gopher Repellent, 7 lb. (10530)
- Jt Eaton Animal Repellents & Traps