Jt Eaton

Rodenticide, Diphacinone, Blocks, 4 lb Wt, Red


product price: $24.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Active Ingredients Diphacinone
  • Form Blocks
  • Weight 4 lb
  • Used For Rodent Control
  • Color Red
See all product information

Product Information

Dimensions

Container Size 4 lb

Details

Item Rodenticide
Active Ingredients Diphacinone
Form Blocks
Weight 4 lb
Used For Rodent Control
Color Red
Includes (64) 1 oz Blocks
Standards 29 CFR 1910.1200, EPA Registered
Product Type Rodenticide
Targeted Animals Mice, Rats
Reusable No
Indoor/Outdoor Use Indoor/Outdoor
Container Type Pail

Description

Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Diphacinone, Form Blocks, Container Type Pail, Container Size 4 lb, Includes (64) 1 oz Blocks, Color Red, Indoor/Outdoor Use Indoor/Outdoor, Reusable No, Standards 29 CFR 1910.1200, EPA Registered

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.