Shop JTC AUTO TOOLS
See all product information
Create Account
10-Piece 1/2 in Drive Anti-Slip Impact Socket Set, Hexagonal Design
- Mfr # 7865
- Zoro # G123367810
product price:Â
$
81.55
/ea
Key Features
Drive Size
1/2 in
Includes
8, 10, 12, 13, 14, 17, 19, 21, 22, 24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7865
- Zoro #
- G123367810
- UPC #
- 4713218671721
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Anti-Slip Impact Socket Set
- Includes
- 8, 10, 12, 13, 14, 17, 19, 21, 22, 24mm
Description
Hexagonal patent design, can be used within 85% of damaged screw head. They can also be used as standard sockets and will not damage the surface of screw. Type: 1/2 in DR. x 6PT/ 38mm. Contents: 8, 10, 12, 13, 14, 17, 19, 21, 22, 24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.