Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Wobble Hex Bit Socket 220mmL
- Mfr # 310+4848
- Zoro # G123582282
product price:Â
$
15.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4848
- Zoro #
- G123582282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 3/8 Inch Drive 220mm Length Durable Construction - 310+4848 Professional Bit Socket This 3/8in drive 8mm wobble hex bit socket is built for controlled torque transfer and improved access when straight alignment is difficult. The 220mm overall length helps reach recessed fasteners while maintaining stable handling at the ratchet. Made from High Speed Steel for strength and durability, the bit socket also features anti-corrosive properties to support long-term shop use. Size markings are stamped for clear, permanent identification during tool selection and storage. Key Benefits 3/8in drive 8mm wobble hex bit socket for secure engagement. 220mm overall length provides extended reach into tight or recessed areas. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance under demanding working conditions. Stamped size markings enable fast identification and organized tool management. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent fit, safety, and performance. Designed for professional-grade durability, this wobble hex bit socket supports repetitive, heavy-use environments where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.