Shop JTC AUTO TOOLS
See all product information
Create Account
1/4 in Drive Star Socket Bit, T27 Torx, 1/4 in Hex Shank, Precision Machined
- Mfr # 23727
- Zoro # G823367875
product price:Â
$
11.69
/ea
Key Features
Bit Style
Torx
Drive Size
1/4 in
Tip Size
T27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23727
- Zoro #
- G823367875
- UPC #
- 4712631136091
- Country of Origin
- Taiwan, Province of China
- Bit Style
- Torx
- Item
- Star Socket Bit
Dimensions
- Drive Size
- 1/4 in
- Tip Size
- T27
Description
Size: 1/4 inxT27. A: 11.9, B: 10.8, C: 15, L: 37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.