1/4 in Drive Star Socket Bit, T9 Torx, 1/4 in Hex Shank, Precision Machined
- Mfr # 23709
- Zoro # G023367736
product price:Â
$
11.69
/ea
Key Features
Tip Size
T9
Drive Size
1/4 in
Bit Style
Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23709
- Zoro #
- G023367736
- UPC #
- 4712631136046
- Country of Origin
- Taiwan, Province of China
- Item
- Star Socket Bit
- Bit Style
- Torx
Dimensions
- Tip Size
- T9
- Drive Size
- 1/4 in
Description
Size: 1/4 inxT9. A: 11.9, B: 10.8, C: 15, L: 37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.