Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Pentacle Bit Socket 110mmL
- Mfr # 440+5450
- Zoro # G223579588
product price:Â
$
17.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+5450
- Zoro #
- G223579588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 1/2 Inch Drive 110mm Length Durable Steel - 440+5450, 1/2in Drive Bit Socket This 1/2in drive T-50 pentacle bit socket is built for consistent engagement with pentacle-style fasteners and dependable torque transfer. With a 110mm (4.33in) overall length, it helps reach recessed fasteners while maintaining control in tight working areas. Constructed from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster tool selection and better organization in professional tool storage. Key Benefits 1/2in drive T-50 pentacle bit socket for precise fastener engagement. 110mm (4.33in) overall length improves reach to recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking provides permanent identification for quicker tool selection. Securely attached, interchangeable bit design supports reliable day-to-day service work. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 440+5450 is designed for professional technicians who need a dependable, clearly marked bit socket that holds up under heavy use. The combination of durable steel construction, standardized performance expectations, and organized identification makes it a practical choice for maintaining efficiency and consistency at the bench or in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.